Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 4.75in. Bore, Sealed
Mfr # GEZ 412ES 2RS
Zoro # G2081165
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.75"
- Outside Dia. 7.375"
- Width 3.562"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 843034 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 412ES 2RS
- Zoro # G2081165
- UPC # 00888569018557
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4.75" |
Outside Dia. | 7.375" |
Width | 3.562" |
Ball Diameter | 6.83 in |
Outer Ring Width | 3.562 in |
Bore Diameter | 4 3/4 in |
Outside Diameter | 7 3/8 in |
Flat Diameter | 4.75 in |
Inner Ring Width | 4.156 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 4 3/4 in, Ball Diameter 6.83 in, Outer Ring Width 3.562 in, Outside Diameter 7 3/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 1,250 kN, Flat Diameter 4.75 in, Inner Ring Width 4.156 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX77 Cogged Belt, 79 in Outside Length, 3/8 in Top Width, 1 Ribs (AX77)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- Tritan Spherical Plain Bearings