Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 45mm Bore, 68mmOD, Sealed
Mfr # GE 45ES 2RS
Zoro # G2081025
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 68mm
- Width 25mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 143203 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 45ES 2RS
- Zoro # G2081025
- UPC # 00888569017253
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 68mm |
Width | 25mm |
Outside Diameter | 68 mm |
Flat Diameter | 45 mm |
Bore Diameter | 45 mm |
Ball Diameter | 60 mm |
Outer Ring Width | 25 mm |
Inner Ring Width | 32 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 45 mm, Ball Diameter 60 mm, Outer Ring Width 25 mm, Outside Diameter 68 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 127 kN, Flat Diameter 45 mm, Inner Ring Width 32 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308)
- ENERPAC Simplex Bolt (6067029)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 1 B 124 SDS (1 B 124 SDS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- Tritan Plain Bearings