Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 45mm Bore, 120mm OD
Mfr # GX 45F
Zoro # G2081068
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45mm
- Outside Dia. 120mm
- Width 25.5mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 4026 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GX 45F
- Zoro # G2081068
- UPC # 00888569019103
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 120mm |
Width | 25.5mm |
Inner Ring Width | 31 mm |
Bore Diameter | 45 mm |
Outside Diameter | 120 mm |
Overall Width | 36.5 mm |
Ball Diameter | 128 mm |
Flat Diameter | 45 mm |
Outer Ring Width | 25.5 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 45 mm, Ball Diameter 128 mm, Outer Ring Width 25.5 mm, Outside Diameter 120 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 915 kN, Finish Chrome Plated, Flat Diameter 45 mm, Inner Ring Width 31 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 36.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, Round, 1/16, Pk4 (41402)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- ARO Connector, Coil (CSN-30)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- SKF Spherical Plain Bearings (GE15C)
- Tritan Spherical Plain Bearings