Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 4.5in. Bore, Sealed
Mfr # GEZ 408ES 2RS
Zoro # G2081180
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.5"
- Outside Dia. 7"
- Width 3.375"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 764350 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 408ES 2RS
- Zoro # G2081180
- UPC # 00888569018533
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 4.5" |
Outside Dia. | 7" |
Width | 3.375" |
Outside Diameter | 7 in |
Outer Ring Width | 3.375 in |
Bore Diameter | 4 1/2 in |
Inner Ring Width | 3.937 in |
Ball Diameter | 6.476 in |
Flat Diameter | 4.5 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 4 1/2 in, Ball Diameter 6.476 in, Outer Ring Width 3.375 in, Outside Diameter 7 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 1,120 kN, Flat Diameter 4.5 in, Inner Ring Width 3.937 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (C85E25-250)
- CRC CRC 3-36 Multi-Purpose Lubricant & Corrosion Inhibitor - 16 oz Aerosol Can - 03005 - Pkg Qty 12 (3005)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 3/4" (235129)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- RBC Spherical Plain Bearing-Self-Lubricating (03-824-05)
- Tritan Plain Bearings