Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 40mm Bore, High Capacity
Mfr # GE 40TE 2RS
Zoro # G2081077
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 62mm
- Width 22mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 94195 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 40TE 2RS
- Zoro # G2081077
- UPC # 00888569017239
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 22mm |
Inner Ring Width | 28 mm |
Bore Diameter | 40 mm |
Outside Diameter | 62 mm |
Flat Diameter | 40 mm |
Outer Ring Width | 22 mm |
Ball Diameter | 53 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 40 mm, Ball Diameter 53 mm, Outer Ring Width 22 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 99 kN, Flat Diameter 40 mm, Inner Ring Width 28 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Stem, Plug, 1/4" FPT, Steel (SHD11)
- FESTO Plastic Tubing PUN-H-6X1-SI (PUN-H-6X1-SI)
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- LUBESITE Oil Level Sight Plug, 3/4" NPT (LSPB 75)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- Tritan Spherical Plain Bearings