Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 40mm Bore, Ext.InnerRing
Mfr # GEM 40ES 2RS
Zoro # G2081086
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 62mm
- Width 22mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 111280 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEM 40ES 2RS
- Zoro # G2081086
- UPC # 00888569018106
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 22mm |
Outer Ring Width | 22 mm |
Inner Ring Width | 38 mm |
Ball Diameter | 53 mm |
Outside Diameter | 62 mm |
Flat Diameter | 40 mm |
Bore Diameter | 40 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 40 mm, Ball Diameter 53 mm, Outer Ring Width 22 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 99 kN, Flat Diameter 40 mm, Inner Ring Width 38 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Lubricator Sers (MX3-1-L00-TF)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/4 In. H (TRCF55)
- NATIONAL Small Bore Metric Seals, 28X38X7-R2LS32-S (28X38X7-R2LS32-S)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- RBC Spherical Plain Bearing (B12LSS)
- Tritan Spherical Plain Bearings