Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 40mm Bore, 68mm OD
Mfr # GEH 40ES
Zoro # G2081129
original price:
$37.29
7% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 68mm
- Width 25mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 143203 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 40ES
- Zoro # G2081129
- UPC # 00888569017895
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 68mm |
Width | 25mm |
Flat Diameter | 40 mm |
Bore Diameter | 40 mm |
Ball Diameter | 60 mm |
Outer Ring Width | 25 mm |
Outside Diameter | 68 mm |
Inner Ring Width | 35 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 40 mm, Ball Diameter 60 mm, Outer Ring Width 25 mm, Outside Diameter 68 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 127 kN, Flat Diameter 40 mm, Inner Ring Width 35 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/16 In, Alum (CL-17-A)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 8Teeth, RH (H2008R)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- Tritan Spherical Plain Bearings