Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 40mm Bore, 62mmOD, Sealed
Mfr # GE 40ES 2RS
Zoro # G2081101
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 62mm
- Width 22mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 111280 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 40ES 2RS
- Zoro # G2081101
- UPC # 00888569017222
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 22mm |
Flat Diameter | 40 mm |
Bore Diameter | 40 mm |
Outside Diameter | 62 mm |
Inner Ring Width | 28 mm |
Ball Diameter | 53 mm |
Outer Ring Width | 22 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 40 mm, Ball Diameter 53 mm, Outer Ring Width 22 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 99 kN, Flat Diameter 40 mm, Inner Ring Width 28 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS30 1 15/16 (80BS30 1 15/16)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F710-50-B5-G)
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- HERITAGE Grease Fitting Cap Dome, White (H88003)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- SKF Spherical Plain Brgs, #GE30ES-2LS (GE30ES-2LS)
- Tritan Plain Bearings