Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 40mm Bore, 62mm OD
Mfr # GE 40ES
Zoro # G2081138
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 62mm
- Width 22mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 111280 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 40ES
- Zoro # G2081138
- UPC # 00888569017215
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 22mm |
Ball Diameter | 53 mm |
Flat Diameter | 40 mm |
Outer Ring Width | 22 mm |
Inner Ring Width | 28 mm |
Bore Diameter | 40 mm |
Outside Diameter | 62 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 40 mm, Ball Diameter 53 mm, Outer Ring Width 22 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 99 kN, Flat Diameter 40 mm, Inner Ring Width 28 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Coil, Solenoid (116218-38)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- LINCOLN LUBRICATION 30 in. Whip Hose for Grease Gun (1230)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-FG-SS)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- RBC Spherical Plain Bearings (B20L)
- Tritan Plain Bearings