Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 40mm Bore, 25mm W
Mfr # GEG 40ES
Zoro # G2081147
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 62mm
- Width 25mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 111280 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEG 40ES
- Zoro # G2081147
- UPC # 00888569017543
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 25mm |
Inner Ring Width | 40 mm |
Flat Diameter | 40 mm |
Ball Diameter | 53 mm |
Bore Diameter | 40 mm |
Outer Ring Width | 22 mm |
Outside Diameter | 62 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 40 mm, Ball Diameter 53 mm, Outer Ring Width 22 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 99 kN, Flat Diameter 40 mm, Inner Ring Width 40 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/100 HP, 1550 Nameplate RPM (71732488M)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x37"L (1578)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-36AS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- Tritan Spherical Plain Bearings