Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 40mm Bore, 105mm OD
Mfr # GX 40F
Zoro # G2081156
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 105mm
- Width 21.5mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 2970 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GX 40F
- Zoro # G2081156
- UPC # 00888569019097
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 105mm |
Width | 21.5mm |
Flat Diameter | 40 mm |
Outside Diameter | 105 mm |
Overall Width | 32 mm |
Inner Ring Width | 27 mm |
Outer Ring Width | 21.5 mm |
Ball Diameter | 114 mm |
Bore Diameter | 40 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 40 mm, Ball Diameter 114 mm, Outer Ring Width 21.5 mm, Outside Diameter 105 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 675 kN, Finish Chrome Plated, Flat Diameter 40 mm, Inner Ring Width 27 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF7/8S (CF7/8S)
- BUYERS PRODUCTS 2-1/2 Inch Gate Valve (HGV250)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- CHAMPION PNEUMATIC Valve Set w/Gaskets (Z656)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- SKF SKF-GE15ES, Spherical Plain Brgs, GE15ES (GE15ES)
- Tritan Plain Bearings