Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3inBore, Ext. InnerRing
Mfr # GEZM 300ES
Zoro # G2081521
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3"
- Outside Dia. 3.1875"
- Width 2.25"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 337213 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEZM 300ES
- Zoro # G2081521
- UPC # 00888569018670
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3" |
Outside Dia. | 3.1875" |
Width | 2.25" |
Outside Diameter | 4 3/4 in |
Bore Diameter | 3 in |
Ball Diameter | 4.312 in |
Flat Diameter | 3 in |
Inner Ring Width | 4.5 in |
Outer Ring Width | 2.25 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 in, Ball Diameter 4.312 in, Outer Ring Width 2.25 in, Outside Diameter 4 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 500 kN, Flat Diameter 3 in, Inner Ring Width 4.5 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK9434)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- SKF Spherical Plain Bearings (GEZ012ES)
- Tritan Plain Bearings