Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3inBore, 4.75in.OD, Sealed
Mfr # GEZ 300ES 2RS
Zoro # G2081530
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3"
- Outside Dia. 4.75"
- Width 2.25"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 337213 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 300ES 2RS
- Zoro # G2081530
- UPC # 00888569018410
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3" |
Outside Dia. | 4.75" |
Width | 2.25" |
Outside Diameter | 4 3/4 in |
Bore Diameter | 3 in |
Outer Ring Width | 2.25 in |
Flat Diameter | 3 in |
Inner Ring Width | 2.625 in |
Ball Diameter | 4.303 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 in, Ball Diameter 4.303 in, Outer Ring Width 2.25 in, Outside Diameter 4 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 500 kN, Flat Diameter 3 in, Inner Ring Width 2.625 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- CENTURY Pool Pump Motor, Capacitor-Start, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1052)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262934, Return Line, 25 micron, Outside-In (MF0064418)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- Tritan Spherical Plain Bearings