Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3in. Bore, 1.86in. W
Mfr # GAZ 300SA
Zoro # G2081558
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3"
- Outside Dia. 4.75"
- Width 1.86"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 188390 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAZ 300SA
- Zoro # G2081558
- UPC # 00888569016560
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3" |
Outside Dia. | 4.75" |
Width | 1.86" |
Outer Ring Width | 1.71 in |
Ball Diameter | 4.31 in |
Overall Width | 1.86 in |
Bore Diameter | 3 in |
Outside Diameter | 4 3/4 in |
Inner Ring Width | 1.71 in |
Flat Diameter | 3 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 in, Ball Diameter 4.31 in, Outer Ring Width 1.71 in, Outside Diameter 4 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 279 kN, Flat Diameter 3 in, Inner Ring Width 1.71 in, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 1.86 in, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- BESTORQ Kevlar V-Belt, B36LG (B36LG)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron, Outside-In (MF0062431)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- SKF Spherical Plain Brgs, #SA6E (SA6E)
- Tritan Plain Bearings