Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3.75inBore, 5.875inOD
Mfr # GEZ 312ES
Zoro # G2081451
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.75"
- Outside Dia. 5.875"
- Width 2.812"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 530549 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 312ES
- Zoro # G2081451
- UPC # 00888569018465
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3.75" |
Outside Dia. | 5.875" |
Width | 2.812" |
Outside Diameter | 5 7/8 in |
Inner Ring Width | 3.281 in |
Flat Diameter | 3.75 in |
Outer Ring Width | 2.812 in |
Ball Diameter | 5.393 in |
Bore Diameter | 3 3/4 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 3/4 in, Ball Diameter 5.393 in, Outer Ring Width 2.812 in, Outside Diameter 5 7/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 780 kN, Flat Diameter 3.75 in, Inner Ring Width 3.281 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 7.25 in OD (2AK741)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR1003A10A, Return Line, 10 micron, Inside-Out (MF0063405)
- NSK NSK 6304 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6304 ZZ)
- FESTO Push-In Connector QS-8H-6 (QS-8H-6)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- Tritan Spherical Plain Bearings