Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3.75in. Bore, Sealed
Mfr # GEZ 312ES 2RS
Zoro # G2081445
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.75"
- Outside Dia. 5.875"
- Width 2.812"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 530549 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEZ 312ES 2RS
- Zoro # G2081445
- UPC # 00888569018472
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3.75" |
Outside Dia. | 5.875" |
Width | 2.812" |
Bore Diameter | 3 3/4 in |
Inner Ring Width | 3.281 in |
Outside Diameter | 5 7/8 in |
Ball Diameter | 5.393 in |
Outer Ring Width | 2.812 in |
Flat Diameter | 3.75 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 3/4 in, Ball Diameter 5.393 in, Outer Ring Width 2.812 in, Outside Diameter 5 7/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 780 kN, Flat Diameter 3.75 in, Inner Ring Width 3.281 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- ARO Max Air 3-Way, M252LM (M252LM)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 25 (FPP42S-25K)
- MITSUBOSHI 3/B111 114Inch Outside Length, 3 Ribs (3RB111)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- RBC Spherical Plain Bearing (B12LSS)
- Tritan Spherical Plain Bearings