Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 35mm Bore, Sealed
Mfr # GE 35ES 2RS
Zoro # G2081278
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 55mm
- Width 20mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 89699 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 35ES 2RS
- Zoro # G2081278
- UPC # 00888569017192
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 55mm |
Width | 20mm |
Flat Diameter | 35 mm |
Bore Diameter | 35 mm |
Ball Diameter | 47 mm |
Outer Ring Width | 20 mm |
Inner Ring Width | 25 mm |
Outside Diameter | 55 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 35 mm, Ball Diameter 47 mm, Outer Ring Width 20 mm, Outside Diameter 55 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 79 kN, Flat Diameter 35 mm, Inner Ring Width 25 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- PIX Poly Rib J Belt, 32 in. EL-16 Rib (320J16)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (230-276)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- SKF Spherical Plain Bearings (GEZ104ES)
- Tritan Plain Bearings