Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 35mm Bore, 62mmOD Sealed
Mfr # GEH 35ES 2RS
Zoro # G2081250
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 62mm
- Width 22mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 111280 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 35ES 2RS
- Zoro # G2081250
- UPC # 00888569017888
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 62mm |
Width | 22mm |
Flat Diameter | 35 mm |
Inner Ring Width | 35 mm |
Outside Diameter | 62 mm |
Bore Diameter | 35 mm |
Ball Diameter | 53 mm |
Outer Ring Width | 22 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 35 mm, Ball Diameter 53 mm, Outer Ring Width 22 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 99 kN, Flat Diameter 35 mm, Inner Ring Width 35 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- COXREELS Spring Return Hose Reel, 1 1/4 in Hose Dia., 50 ft Length, 250 psi (SLPL-750)
- DAYTON C156 V-Belt, 160" Outside Length, 7/8" Top Width, 1 Ribs (3GWT3)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- Tritan Plain Bearings