Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 35mm Bore, 62mm OD
Mfr # GEH 35ES
Zoro # G2081305
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 62mm
- Width 22mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 111280 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 35ES
- Zoro # G2081305
- UPC # 00888569017871
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 62mm |
Width | 22mm |
Outside Diameter | 62 mm |
Ball Diameter | 53 mm |
Outer Ring Width | 22 mm |
Inner Ring Width | 35 mm |
Bore Diameter | 35 mm |
Flat Diameter | 35 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 35 mm, Ball Diameter 53 mm, Outer Ring Width 22 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 99 kN, Flat Diameter 35 mm, Inner Ring Width 35 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT8)
- ARO Pilot Valve, 1/4 in Port, 150 psi (A312PD)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-12)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- SKF Spherical Plain Bearings (GE15C)
- Tritan Plain Bearings