Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 35mm Bore, 55mm OD
Mfr # GE 35ES
Zoro # G2081311
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 55mm
- Width 20mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 89699 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 35ES
- Zoro # G2081311
- UPC # 00888569017185
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 55mm |
Width | 20mm |
Outside Diameter | 55 mm |
Inner Ring Width | 25 mm |
Bore Diameter | 35 mm |
Flat Diameter | 35 mm |
Outer Ring Width | 20 mm |
Ball Diameter | 47 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 35 mm, Ball Diameter 47 mm, Outer Ring Width 20 mm, Outside Diameter 55 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 79 kN, Flat Diameter 35 mm, Inner Ring Width 25 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60144-0404 (G60144-0404)
- PRIME GUARD LubriMatic 16 Oz. Can Multi-Purpose Lithium Grease (11316)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAK 3/4)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- Tritan Spherical Plain Bearings