Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3.5in. Bore, 5.5in. OD
Mfr # GEZ 308ES
Zoro # G2081479
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5"
- Outside Dia. 5.5"
- Width 2.625"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 458610 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 308ES
- Zoro # G2081479
- UPC # 00888569018441
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3.5" |
Outside Dia. | 5.5" |
Width | 2.625" |
Inner Ring Width | 3.062 in |
Outside Diameter | 5 1/2 in |
Bore Diameter | 3 1/2 in |
Outer Ring Width | 2.625 in |
Ball Diameter | 5.04 in |
Flat Diameter | 3.5 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 1/2 in, Ball Diameter 5.04 in, Outer Ring Width 2.625 in, Outside Diameter 5 1/2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 680 kN, Flat Diameter 3.5 in, Inner Ring Width 3.062 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA SKF Bearing (6305-2RS1)
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0608)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- BESTORQ Double Sided 5M timing belts, 1135-D5M-50 (1135-D5M-50)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- SKF Spherical Plain Bearings (GEZ108ES)
- Tritan Spherical Plain Bearings