Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3.5in. Bore, 2.18in. W
Mfr # GAZ 308SA
Zoro # G2081488
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5"
- Outside Dia. 5.5"
- Width 2.18"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 262352 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAZ 308SA
- Zoro # G2081488
- UPC # 00888569016584
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3.5" |
Outside Dia. | 5.5" |
Width | 2.18" |
Overall Width | 2.18 in |
Outer Ring Width | 2 in |
Bore Diameter | 3 1/2 in |
Inner Ring Width | 2 in |
Flat Diameter | 3.5 in |
Ball Diameter | 5.04 in |
Outside Diameter | 5 1/2 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 1/2 in, Ball Diameter 5.04 in, Outer Ring Width 2 in, Outside Diameter 5 1/2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 389 kN, Flat Diameter 3.5 in, Inner Ring Width 2 in, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 2.18 in, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Double Strand, 10 ft. (80-2R X 10FT)
- LINCOLN INDUSTRIAL USA HYD COUPLER MIDGET (245978) (LN5852)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- BAILEY Double Sealed Bearing 1 Id, 2 Od, 1.17 Inner, 5/8 Outer Width (150505)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- QA1 Plain Spherical Bearing (COM16SS)
- Tritan Plain Bearings