Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3.25inBore, 5.125inOD
Mfr # GEZ 304ES
Zoro # G2081506
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.25"
- Outside Dia. 5.125"
- Width 2.437"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 395664 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 304ES
- Zoro # G2081506
- UPC # 00888569018427
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3.25" |
Outside Dia. | 5.125" |
Width | 2.437" |
Flat Diameter | 3.25 in |
Outside Diameter | 5 1/8 in |
Ball Diameter | 4.685 in |
Bore Diameter | 3 1/4 in |
Outer Ring Width | 2.437 in |
Inner Ring Width | 2.844 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 1/4 in, Ball Diameter 4.685 in, Outer Ring Width 2.437 in, Outside Diameter 5 1/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 585 kN, Flat Diameter 3.25 in, Inner Ring Width 2.844 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T25)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4M)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- SKF Spherical Plain Bearings (GEZ012ES)
- Tritan Plain Bearings