Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 3.25in. Bore, 2.03in. W
Mfr # GAZ 304SA
Zoro # G2081515
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.25"
- Outside Dia. 5.125"
- Width 2.03"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 223685 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAZ 304SA
- Zoro # G2081515
- UPC # 00888569016577
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 3.25" |
Outside Dia. | 5.125" |
Width | 2.03" |
Flat Diameter | 3.25 in |
Outer Ring Width | 1.86 in |
Bore Diameter | 3 1/4 in |
Overall Width | 2.03 in |
Inner Ring Width | 1.86 in |
Ball Diameter | 4.675 in |
Outside Diameter | 5 1/8 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3 1/4 in, Ball Diameter 4.675 in, Outer Ring Width 1.86 in, Outside Diameter 5 1/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 332 kN, Flat Diameter 3.25 in, Inner Ring Width 1.86 in, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 2.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 11A (KDRAA4L2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4F)
- DYNABRADE Plug (01437)
- LEGACY FLEXILLA WHIP HOSE (LMHFZ1202YW3S)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- Tritan Spherical Plain Bearings