Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 30mm Bore, HighCapacity
Mfr # GE 30TE 2RS
Zoro # G2081339
original price:
$38.49
7% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 47mm
- Width 18mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 59125 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 30TE 2RS
- Zoro # G2081339
- UPC # 00888569017147
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 47mm |
Width | 18mm |
Inner Ring Width | 22 mm |
Bore Diameter | 30 mm |
Outer Ring Width | 18 mm |
Outside Diameter | 47 mm |
Flat Diameter | 30 mm |
Ball Diameter | 40.7 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 30 mm, Ball Diameter 40.7 mm, Outer Ring Width 18 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 62 kN, Flat Diameter 30 mm, Inner Ring Width 22 mm, Lubricant Material MoS2, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS306)
- BESTORQ Bestorq Double Side Timing Belt Model D1600-8M-50 - 62.99 in Outside Length - 1.97 in Top Width (D1600-8M-50)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- Tritan Plain Bearings