Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 30mm Bore, Ang. Contact
Mfr # GAC 30F
Zoro # G2081375
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 55mm
- Width 15mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 42264 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GAC 30F
- Zoro # G2081375
- UPC # 00888569016416
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 55mm |
Width | 15mm |
Bore Diameter | 30 mm |
Ball Diameter | 50 mm |
Outer Ring Width | 15 mm |
Outside Diameter | 55 mm |
Flat Diameter | 30 mm |
Inner Ring Width | 17 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 30 mm, Ball Diameter 50 mm, Outer Ring Width 15 mm, Outside Diameter 55 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 95 kN, Finish Chrome Plated, Flat Diameter 30 mm, Inner Ring Width 17 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clevis Foot LSNG-50 (LSNG-50)
- MTD Hose-Drain 14 Lg (751-3141-14)
- D&D 100" Outside Length, 2/3" Top Width, 1 Ribs (BX97)
- CLIMAX METAL PRODUCTS 1C-075 One-Piece Clamping Collar (1C-075)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- IKO Pilloball, Metric, #PB14 (PB14)
- Tritan Plain Bearings