Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 30mm Bore, 75mm OD
Mfr # GX 30F
Zoro # G2081381
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 75mm
- Width 19mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 1474 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GX 30F
- Zoro # G2081381
- UPC # 00888569019073
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 75mm |
Width | 19mm |
Inner Ring Width | 19 mm |
Outer Ring Width | 19 mm |
Bore Diameter | 30 mm |
Overall Width | 26 mm |
Flat Diameter | 30 mm |
Ball Diameter | 82 mm |
Outside Diameter | 75 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 30 mm, Ball Diameter 82 mm, Outer Ring Width 19 mm, Outside Diameter 75 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 335 kN, Finish Chrome Plated, Flat Diameter 30 mm, Inner Ring Width 19 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 26 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-75-11)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- NATIONAL Small Bore Inch Seal, 472409 (472409)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- SEALMASTER Plain Spherical Bearing, SBG 12SS (SBG 12SS)
- Tritan Plain Bearings