Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 30mm Bore, 47mm OD
Mfr # GEG 30ES
Zoro # G2081409
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 47mm
- Width 20mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 69691 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEG 30ES
- Zoro # G2081409
- UPC # 00888569017512
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 47mm |
Width | 20mm |
Outer Ring Width | 18 mm |
Outside Diameter | 47 mm |
Flat Diameter | 30 mm |
Ball Diameter | 40.7 mm |
Inner Ring Width | 30 mm |
Bore Diameter | 30 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 30 mm, Ball Diameter 40.7 mm, Outer Ring Width 18 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 62 kN, Flat Diameter 30 mm, Inner Ring Width 30 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Intrchnge, Sckt, Brass/Stl, 3/8" (1714)
- PRIMEFIT Industrial/M-Style 6-Ball Coupler 1/4" x 1/4" Male Brass (XIC1414MB6)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- MILTON INDUSTRIES Large Bore Adapter (1460)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- Tritan Plain Bearings