Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 300mm Bore, HighCapacity
Mfr # GE 300TA 2RS
Zoro # G2081418
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,835.99
Free 30-Day Returns
Key Features
- Bore Dia. 300mm
- Outside Dia. 130mm
- Width 120mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 3034921 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GE 300TA 2RS
- Zoro # G2081418
- UPC # 00888569017178
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 300mm |
Outside Dia. | 130mm |
Width | 120mm |
Outer Ring Width | 120 mm |
Flat Diameter | 300 mm |
Bore Diameter | 300 mm |
Ball Diameter | 375 mm |
Outside Diameter | 430 mm |
Details
Item | Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 3034921 Lbf |
Type | Metric |
Temp. Range (F) | -20 to +248° F |
Dynamic Load Capacity (Lb.) | 1517460 |
Lubrication | Light Oil Preservative - PTFE Lined |
Closure | Double Sealed |
Outer Ring Material | Alloy Steel |
Liner Material | No Liner |
System of Measurement | Metric |
Self Lubricating Bearing | No |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 300 mm, Ball Diameter 375 mm, Outer Ring Width 120 mm, Outside Diameter 430 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Flat Diameter 300 mm, Self Lubricating Bearing No, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2002F-07)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 2" (1060T2)
- KOYO Ball Brg 53-100Mm (6206)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- Tritan Spherical Plain Bearings