Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 300mm Bore, 130mm OD
Mfr # GE 300ES
Zoro # G2081436
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,248.99
Free 30-Day Returns
Key Features
- Bore Dia. 300mm
- Outside Dia. 130mm
- Width 120mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 4293851 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GE 300ES
- Zoro # G2081436
- UPC # 00888569017154
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 300mm |
Outside Dia. | 130mm |
Width | 120mm |
Inner Ring Width | 165 mm |
Ball Diameter | 375 mm |
Flat Diameter | 300 mm |
Bore Diameter | 300 mm |
Outer Ring Width | 120 mm |
Outside Diameter | 430 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 300 mm, Ball Diameter 375 mm, Outer Ring Width 120 mm, Outside Diameter 430 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 3,800 kN, Flat Diameter 300 mm, Inner Ring Width 165 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- SKF USA SKF Bearing Grease (LGHP 2/0.4)
- CLIMAX METAL PRODUCTS M2C-04-S Metric Two-Piece Clamping Collar (M2C-04-S)
- B B MANUFACTURING 6T5/185, Timing Belt, Polyurethane, Steel (6T5/185)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- QA1 Plain Spherical Bearing (COM16SS)
- Tritan Plain Bearings