Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 2in. Bore, 1.23in. W
Mfr # GAZ 200SA
Zoro # G2081935
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Outside Dia. 3.1875"
- Width 1.23"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 82055 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAZ 200SA
- Zoro # G2081935
- UPC # 00888569016539
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 2" |
Outside Dia. | 3.1875" |
Width | 1.23" |
Outside Diameter | 3 3/16 in |
Bore Diameter | 2 in |
Ball Diameter | 2.875 in |
Overall Width | 1.23 in |
Outer Ring Width | 1.13 in |
Flat Diameter | 2 in |
Inner Ring Width | 1.13 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 in, Ball Diameter 2.875 in, Outer Ring Width 1.13 in, Outside Diameter 3 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 122 kN, Flat Diameter 2 in, Inner Ring Width 1.13 in, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 1.23 in, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32ENA443X)
- MARATHON MOTORS Oil Burner Motor, 1/4 HP, 1725 rpm, 115V (048S17S25)
- MEVOTECH 73-74 Ford F-250 Pickup/67-72 Ford F:Fr (MS40494)
- FESTO Compact Cylinder ADN-32-50-A-P-A (ADN-32-50-A-P-A)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- RBC Spherical Plain Bearings (B20L)
- Tritan Spherical Plain Bearings