Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 280mm Bore, Sealed
Mfr # GE 280ES 2RS
Zoro # G2081576
product price: $9,998.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,998.99
Free 30-Day Returns
Key Features
- Bore Dia. 280mm
- Outside Dia. 400mm
- Width 120mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 4012840 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 280ES 2RS
- Zoro # G2081576
- UPC # 00888569017093
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 280mm |
Outside Dia. | 400mm |
Width | 120mm |
Outer Ring Width | 120 mm |
Bore Diameter | 280 mm |
Outside Diameter | 400 mm |
Ball Diameter | 350 mm |
Flat Diameter | 280 mm |
Inner Ring Width | 155 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 280 mm, Ball Diameter 350 mm, Outer Ring Width 120 mm, Outside Diameter 400 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 3,570 kN, Flat Diameter 280 mm, Inner Ring Width 155 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 1/2"-14 Thread Size (FEM-371-8FP)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- BETA 1 FILTERS Air/Oil Separator replacement for 0532917861 / BUSCH (B1AS0006458)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- Tritan Spherical Plain Bearings