Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 260mm Bore, 370mm OD
Mfr # GE 260ES
Zoro # G2081619
product price: $7,498.99
/ea
Free Shipping & Returns
$7,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 260mm
- Outside Dia. 370mm
- Width 110mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 3414848 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 260ES
- Zoro # G2081619
- UPC # 00888569017055
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 260mm |
Outside Dia. | 370mm |
Width | 110mm |
Ball Diameter | 325 mm |
Bore Diameter | 260 mm |
Flat Diameter | 260 mm |
Outside Diameter | 370 mm |
Inner Ring Width | 150 mm |
Outer Ring Width | 110 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 260 mm, Ball Diameter 325 mm, Outer Ring Width 110 mm, Outside Diameter 370 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 3,030 kN, Flat Diameter 260 mm, Inner Ring Width 150 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reservoir, Breather (24W709)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- DAYTON BX106 Cogged V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (3GXC6)
- DANA SPICER CHASSIS Universal Joint, 5-134X (5-134X)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- Tritan Spherical Plain Bearings