Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 25mm Bore, Ang. Contact
Mfr # GAC 25F
Zoro # G2081646
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 47mm
- Width 14mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 33497 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAC 25F
- Zoro # G2081646
- UPC # 00888569016409
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 47mm |
Width | 14mm |
Outer Ring Width | 14 mm |
Ball Diameter | 42 mm |
Outside Diameter | 47 mm |
Bore Diameter | 25 mm |
Inner Ring Width | 15 mm |
Flat Diameter | 25 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 25 mm, Ball Diameter 42 mm, Outer Ring Width 14 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 75 kN, Finish Chrome Plated, Flat Diameter 25 mm, Inner Ring Width 15 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Sockets, ARO 210 Series, 1/4" (210M-3603)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- MILTON H Style Push-Lock Plug, 3/8"Hose Barb, PK5 (1797-6)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (GOR07550-05-11-G)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- Tritan Plain Bearings