Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 25mm Bore, 62mm OD
Mfr # GX 25F
Zoro # G2081655
original price:
$92.49
7% off
new price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 62mm
- Width 16.7mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 1078 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GX 25F
- Zoro # G2081655
- UPC # 00888569019066
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 16.7mm |
Overall Width | 22.5 mm |
Outside Diameter | 62 mm |
Bore Diameter | 25 mm |
Ball Diameter | 68 mm |
Flat Diameter | 25 mm |
Outer Ring Width | 16.7 mm |
Inner Ring Width | 16.5 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 25 mm, Ball Diameter 68 mm, Outer Ring Width 16.7 mm, Outside Diameter 62 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 245 kN, Finish Chrome Plated, Flat Diameter 25 mm, Inner Ring Width 16.5 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 22.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- BIG HORN 4 Inch J Hooks, PK 5 (11748PK)
- KROIL Penetrant, Aerosol, 13oz. (KS132C)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- SEALMASTER Plain Spherical Bearing, BH 32LS (BH 32LS)
- Tritan Spherical Plain Bearings