Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 25mm Bore, 47mmOD, Sealed
Mfr # GEH 25ES 2RS
Zoro # G2081628
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 47mm
- Width 18mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 69691 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 25ES 2RS
- Zoro # G2081628
- UPC # 00888569017840
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 47mm |
Width | 18mm |
Flat Diameter | 25 mm |
Outer Ring Width | 18 mm |
Inner Ring Width | 28 mm |
Bore Diameter | 25 mm |
Outside Diameter | 47 mm |
Ball Diameter | 40.7 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 25 mm, Ball Diameter 40.7 mm, Outer Ring Width 18 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 62 kN, Flat Diameter 25 mm, Inner Ring Width 28 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI GY (PLG03830-300)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 025 x 101in PL, T126 (101MXL025)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- SKF SKF 6203ZJEM, Single Row Ball Bearings (6203ZJEM)
- TRITAN Spherical Plain Bearing, 1.258" Ball Dia. (GEZ 014ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- Tritan Spherical Plain Bearings