Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 25mm Bore, 42mmOD, Sealed
Mfr # GEM 25ES 2RS
Zoro # G2081637
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 42mm
- Width 16mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 53954 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEM 25ES 2RS
- Zoro # G2081637
- UPC # 00888569018076
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 16mm |
Inner Ring Width | 29 mm |
Outer Ring Width | 16 mm |
Bore Diameter | 25 mm |
Ball Diameter | 35.5 mm |
Outside Diameter | 42 mm |
Flat Diameter | 25 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 25 mm, Ball Diameter 35.5 mm, Outer Ring Width 16 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 48 kN, Flat Diameter 25 mm, Inner Ring Width 29 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- MARSH BELLOFRAM 1/4In 150Psi 2-25Psi Npt Pneumatic Regulator (960-003-000)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0550)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- Tritan Plain Bearings