Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 25mm Bore, 42mm OD
Mfr # GEG 25ES
Zoro # G2081670
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 42mm
- Width 18mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 53954 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEG 25ES
- Zoro # G2081670
- UPC # 00888569017505
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 42mm |
Width | 18mm |
Ball Diameter | 35.5 mm |
Flat Diameter | 25 mm |
Outer Ring Width | 16 mm |
Outside Diameter | 42 mm |
Inner Ring Width | 25 mm |
Bore Diameter | 25 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 25 mm, Ball Diameter 35.5 mm, Outer Ring Width 16 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 48 kN, Flat Diameter 25 mm, Inner Ring Width 25 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-175 sst)
- ROLAIR Foam Filled, Flat Free Wheel (WLS50)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- Tritan Plain Bearings