Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 2.5inBore, 3.9375inOD
Mfr # GEZ 208ES
Zoro # G2081856
original price:
$65.65
29% off
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5"
- Outside Dia. 3.9375"
- Width 1.875"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 238297 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEZ 208ES
- Zoro # G2081856
- UPC # 888569018366
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 2.5" |
Outside Dia. | 3.9375" |
Width | 1.875" |
Ball Diameter | 3.616 in |
Inner Ring Width | 2.187 in |
Outer Ring Width | 1.875 in |
Outside Diameter | 3 15/16 in |
Flat Diameter | 2.5 in |
Bore Diameter | 2 1/2 in |
Description
Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- SKF Spherical Plain Bearings (GE35ES)
- Tritan Spherical Plain Bearings