Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 2.5in. Bore, Sealed
Mfr # GEZ 208ES 2RS
Zoro # G2081847
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5"
- Outside Dia. 3.9375"
- Width 1.875"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 238297 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZ 208ES 2RS
- Zoro # G2081847
- UPC # 00888569018373
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 2.5" |
Outside Dia. | 3.9375" |
Width | 1.875" |
Inner Ring Width | 2.187 in |
Outer Ring Width | 1.875 in |
Flat Diameter | 2.5 in |
Outside Diameter | 3 15/16 in |
Bore Diameter | 2 1/2 in |
Ball Diameter | 3.616 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/2 in, Ball Diameter 3.616 in, Outer Ring Width 1.875 in, Outside Diameter 3 15/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 355 kN, Flat Diameter 2.5 in, Inner Ring Width 2.187 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- EM&S Unit Bearing Motor, 25 WO, 230 Volt, Original OEM Motor (ESP-L25EM2)
- SKF Spherical Plain Brgs, #GE80ES (GE80ES)
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- Tritan Plain Bearings