Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 2.5in. Bore, 1.54in. W
Mfr # GAZ 208SA
Zoro # G2081865
original price:
$120.99
7% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5"
- Outside Dia. 3.9375"
- Width 1.54"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 132412 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GAZ 208SA
- Zoro # G2081865
- UPC # 00888569016553
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 2.5" |
Outside Dia. | 3.9375" |
Width | 1.54" |
Inner Ring Width | 1.42 in |
Overall Width | 1.54 in |
Outer Ring Width | 1.42 in |
Ball Diameter | 3.59 in |
Outside Diameter | 3 15/16 in |
Flat Diameter | 2.5 in |
Bore Diameter | 2 1/2 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/2 in, Ball Diameter 3.59 in, Outer Ring Width 1.42 in, Outside Diameter 3 15/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 196 kN, Flat Diameter 2.5 in, Inner Ring Width 1.42 in, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MC-10 Metric Set Screw Collar (MC-10)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5288070)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- RBC Spherical Plain Bearing (B12LSS)
- Tritan Spherical Plain Bearings