Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 240mm Bore, HighCapacity
Mfr # GE 240TA 2RS
Zoro # G2081689
product price: $5,498.99
/ea
Free Shipping & Returns
$5,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 240mm
- Outside Dia. 340mm
- Width 100mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 2023280 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 240TA 2RS
- Zoro # G2081689
- UPC # 00888569017017
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 240mm |
Outside Dia. | 340mm |
Width | 100mm |
Flat Diameter | 240 mm |
Outer Ring Width | 100 mm |
Ball Diameter | 300 mm |
Bore Diameter | 240 mm |
Outside Diameter | 340 mm |
Details
Item | Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 2023280 Lbf |
Dynamic Load Capacity (Lb.) | 1011640 |
Temp. Range (F) | -20 to +248° F |
Lubrication | Light Oil Preservative - PTFE Lined |
Type | Metric |
Closure | Double Sealed |
System of Measurement | Metric |
Liner Material | No Liner |
Outer Ring Material | Alloy Steel |
Self Lubricating Bearing | No |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 240 mm, Ball Diameter 300 mm, Outer Ring Width 100 mm, Outside Diameter 340 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Flat Diameter 240 mm, Self Lubricating Bearing No, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Grease Gun, Pistol, 7,000 psi (S-3101)
- DYNABRADE Idler Wheel Assembly, For Dynabrade 14000, 11011 (11011)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-04)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- Tritan Spherical Plain Bearings