Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 2.25inBore, 3.5625inOD
Mfr # GEZ 204ES
Zoro # G2081899
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.25"
- Outside Dia. 3.5625"
- Width 1.687"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 191088 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEZ 204ES
- Zoro # G2081899
- UPC # 00888569018342
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 2.25" |
Outside Dia. | 3.5625" |
Width | 1.687" |
Ball Diameter | 3.223 in |
Outer Ring Width | 1.687 in |
Bore Diameter | 2 1/4 in |
Inner Ring Width | 1.969 in |
Outside Diameter | 3 9/16 in |
Flat Diameter | 2.25 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/4 in, Ball Diameter 3.223 in, Outer Ring Width 1.687 in, Outside Diameter 3 9/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 280 kN, Flat Diameter 2.25 in, Inner Ring Width 1.969 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4-Inch ID Hose, 1/4-Inch MPT Swivel Fitting (HRPZ24-K3)
- FESTO Push-In L-Fitting QSL-1/4-6 (QSL-1/4-6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- RBC Spherical Plain Bearings (B16-L)
- Tritan Plain Bearings