Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 2.25in. Bore, 1.39in. W
Mfr # GAZ 204SA
Zoro # G2081871
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.25"
- Outside Dia. 3.5625"
- Width 1.39"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 104761 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GAZ 204SA
- Zoro # G2081871
- UPC # 00888569016546
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 2.25" |
Outside Dia. | 3.5625" |
Width | 1.39" |
Flat Diameter | 2.25 in |
Inner Ring Width | 1.27 in |
Bore Diameter | 2 1/4 in |
Outer Ring Width | 1.27 in |
Ball Diameter | 3.235 in |
Overall Width | 1.39 in |
Outside Diameter | 3 9/16 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 1/4 in, Ball Diameter 3.235 in, Outer Ring Width 1.27 in, Outside Diameter 3 9/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 155 kN, Flat Diameter 2.25 in, Inner Ring Width 1.27 in, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 1.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- USDI ZnBearing, 3/4"ID, 1-3/4"OD, 1.90", FlangeOD (WF4856-2RS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932610Q, Pressure Line, 3 micron, Outside-In (MF0058388)
- VIAIR Check Valve F to 1/8"M, NPT, OD 16mm, 1/8" (92825)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- Tritan Plain Bearings