Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 220mm Bore, Sealed
Mfr # GE 220ES 2RS
Zoro # G2081725
product price: $3,048.99
/ea
Free Shipping & Returns
$3,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 220mm
- Outside Dia. 320mm
- Width 100mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 2607784 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 220ES 2RS
- Zoro # G2081725
- UPC # 00888569016973
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 220mm |
Outside Dia. | 320mm |
Width | 100mm |
Outer Ring Width | 100 mm |
Flat Diameter | 220 mm |
Outside Diameter | 320 mm |
Ball Diameter | 275 mm |
Inner Ring Width | 135 mm |
Bore Diameter | 220 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 220 mm, Ball Diameter 275 mm, Outer Ring Width 100 mm, Outside Diameter 320 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 2,320 kN, Flat Diameter 220 mm, Inner Ring Width 135 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- SWAGELOK 200Psi Pneumatic Valve Actuator (133SR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- Tritan Plain Bearings