Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 20mm Bore, 42mm OD
Mfr # GEH 20ES
Zoro # G2081777
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20mm
- Outside Dia. 42mm
- Width 16mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 53954 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEH 20ES
- Zoro # G2081777
- UPC # 00888569017802
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 42mm |
Width | 16mm |
Outside Diameter | 42 mm |
Inner Ring Width | 25 mm |
Bore Diameter | 20 mm |
Ball Diameter | 35.5 mm |
Flat Diameter | 20 mm |
Outer Ring Width | 16 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 20 mm, Ball Diameter 35.5 mm, Outer Ring Width 16 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 48 kN, Flat Diameter 20 mm, Inner Ring Width 25 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CD411, DUST CAP (CD411)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (11W342)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- QA1 Plain Spherical Bearing (NPB14T)
- Tritan Plain Bearings