Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 20mm Bore, 35mm OD
Mfr # GEG 20ES
Zoro # G2081786
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20mm
- Outside Dia. 35mm
- Width 16mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 32822 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEG 20ES
- Zoro # G2081786
- UPC # 00888569017499
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 35mm |
Width | 16mm |
Inner Ring Width | 20 mm |
Bore Diameter | 20 mm |
Flat Diameter | 20 mm |
Outer Ring Width | 12 mm |
Outside Diameter | 35 mm |
Ball Diameter | 29 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 20 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 30 kN, Flat Diameter 20 mm, Inner Ring Width 20 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-1/2-PK3)
- MITSUBOSHI G Series Timing Belt, H Profile, 27 Inch Long x 0.5 Inch Wide 54 Teeth (270H050)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- BEARINGS LTD Spherical Plain Bearing, Inch, Commercial Series (COM 12)
- Tritan Spherical Plain Bearings