Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 200mm Bore, Sealed
Mfr # GE 200ES 2RS
Zoro # G2081801
product price: $2,748.99
/ea
Free Shipping & Returns
$2,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 200mm
- Outside Dia. 290mm
- Width 100mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 2382975 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 200ES 2RS
- Zoro # G2081801
- UPC # 00888569016942
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 200mm |
Outside Dia. | 290mm |
Width | 100mm |
Flat Diameter | 200 mm |
Ball Diameter | 250 mm |
Inner Ring Width | 130 mm |
Bore Diameter | 200 mm |
Outside Diameter | 290 mm |
Outer Ring Width | 100 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 200 mm, Ball Diameter 250 mm, Outer Ring Width 100 mm, Outside Diameter 290 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 2,120 kN, Flat Diameter 200 mm, Inner Ring Width 130 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2E)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 22mm (L09922MM)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- Tritan Spherical Plain Bearings