Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 200mm Bore, HighCapacity
Mfr # GE 200TA 2RS
Zoro # G2081795
product price: $3,214.99
/ea
Free Shipping & Returns
$3,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 200mm
- Outside Dia. 290mm
- Width 100mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 1686067 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 200TA 2RS
- Zoro # G2081795
- UPC # 00888569016959
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 200mm |
Outside Dia. | 290mm |
Width | 100mm |
Flat Diameter | 200 mm |
Outer Ring Width | 100 mm |
Bore Diameter | 200 mm |
Ball Diameter | 250 mm |
Outside Diameter | 290 mm |
Details
Item | Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 1686067 Lbf |
Lubrication | Light Oil Preservative - PTFE Lined |
Temp. Range (F) | -20 to +248° F |
Dynamic Load Capacity (Lb.) | 843034 |
Type | Metric |
Closure | Double Sealed |
Liner Material | No Liner |
Outer Ring Material | Alloy Steel |
System of Measurement | Metric |
Self Lubricating Bearing | No |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 200 mm, Ball Diameter 250 mm, Outer Ring Width 100 mm, Outside Diameter 290 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Flat Diameter 200 mm, Self Lubricating Bearing No, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- NSK NSK 6312 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6312 2Z)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- SKF SKF-GEZ008ES, Spherical Plain Brgs, GEZ008ES (GEZ008ES)
- Tritan Plain Bearings