Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 1in. Bore, Sealed
Mfr # GEZ 100ES 2RS
Zoro # G2082538
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Outside Dia. 1.625"
- Width 0.75"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 37318 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEZ 100ES 2RS
- Zoro # G2082538
- UPC # 888569018236
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 1.625" |
Width | 0.75" |
Details
Item | Sleeve Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 37318 Lbf |
Lubrication | Molybdenum (MoS2) Coating |
Type | Inch with Seals |
Temp. Range (F) | -20 to +248° F |
Dynamic Load Capacity (Lb.) | 12589 |
Description
Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B90 Wrapped V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (B90)
- BESTORQ 5M Timing Belts, 280-5M-15 (280-5M-15)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- Tritan Plain Bearings